TP
TELESCOPER

Telescoping Takeup, Bore Size 1-3/4", 3" Stroke, Manual Screw Adjustment

  • Item # 33UK89
  • My Part #
  • Mfr. Model # 250-3-MS-SF-BP
  • Catalog Page # N/A
  • UNSPSC # 26111805
Telescoping Takeup, Bore Size 1-3/4", 3" Stroke, Manual Screw Adjustment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Units simplify changing bearings and have a modular design that adapts to special application needs. Threaded internal adjuster rod is totally enclosed and protected against buildup, rust, corrosion, or thread damage.

View More

Technical Specs

  • Item Telescoping Takeup
  • Series 250
  • Bore Size 1-3/4"
  • Operation Type Manual Screw Adjustment
  • Stroke 3"
  • Travel Length 3"
  • Overall Length 8-1/2"
  • Max. Holding Force 1500 lb.
  • Bearing Bore Range 1-1/16" to 1-3/4"
  • Adjusting Rod Size 0.750-10 UNC-2A
  • Tube Size 1-3/4 sq.
  • Material Carbon Steel
  • Mounting Plate Slotted to Fit Pillow Block
  • Bearing Plate Length 7"
  • Max. Bolt Dimension/Length 5-11/16"
  • Min. Bolt Dimension/Length 3-13/16"
  • Bearing Plate Width 2-3/64"
  • Slot Width 9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.