C3
TELESCOPER

Conveyor Belt Tensioner, Quick Release Screw Adjustment, Stainless Steel

  • Item # 33UL08
  • My Part #
  • Mfr. Model # 100-6-SS-QR-BP
  • Catalog Page # 1115
  • UNSPSC # 26111805
Conveyor Belt Tensioner,  Quick Release Screw Adjustment,  Stainless Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Conveyor Belt Tensioners


$394.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-release screw-adjust telescoping-style conveyor belt tensioners each have a toggle clamp that lets the conveyor belt be tensioned or released faster than is possible with standard tensioners. They're used in applications where conveyor belts are frequently replaced or the bed under the belt is cleaned often, such as food processing. These tensioners each have an adjusting rod that is enclosed in a sealed telescoping tube that protects the rod from corrosion, material buildup, or impact damage that could cause the tensioner to freeze up. As the rod is turned, the tube extends or retracts to adjust the tension on the conveyor belt to ensure proper tracking so that the belt continues to follow the desired path during conveying. The rod stays in place when the clamp is released so that the desired belt tension is kept when the clamp is re-engaged.

Conveyor belt tensioners (also known as take-up units) maintain a desired amount of tension on a conveyor belt to ensure proper tracking so the belt continues to follow the desired path during conveying. One belt tensioner is mounted to each side of the conveyor frame, and the bearing that supports the conveyor belt pulley is mounted to the tensioner. The tensioner allows the position of the pulley to be adjusted in order to maintain tension on the belt as it elongates during use.

View More

Technical Specs

  • Item Conveyor Belt Tensioner
  • Tensioner Operation Type Quick Release Screw Adjustment
  • Maximum Adjustment Stroke 6"
  • Maximum Tension Force 700 lb.
  • Tensioner Retracted Length 10-3/8"
  • Bearing Mount Slot Height 11/16"
  • Bearing Mount Slot Width 7/16"
  • Belt Tensioner Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None