TELEMECANIQUE SENSORS Inductive Cylindrical Proximity Sensor

219 products found with these common attributes:
  • Brand TELEMECANIQUE SENSORS
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
Narrow your results by
Proximity Sensor Power Requirement
Please Select
Proximity Sensor Output Circuit Type
Please Select
Output Mode
Please Select
Proximity Sensor Diameter
Please Select
Max. Detecting Distance
Please Select
Proximity Sensor Electrical Connection
Please Select
Shielded / Unshielded
Please Select
Proximity Sensor Operating Frequency
Please Select
Length
Please Select
Basic Proximity Sensor Case Material
Please Select

Brand

T TELEMECANIQUE SENSORS
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Proximity Sensor Power Requirement
Proximity Sensor Output Circuit Type
Output Mode
Proximity Sensor Diameter
Max. Detecting Distance
Proximity Sensor Electrical Connection
Shielded / Unshielded
Proximity Sensor Operating Frequency
Length
Basic Proximity Sensor Case Material
Price
Qty
Please use Qty box to add item(s) to cart.
5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS508B1NAM8
12 to 24V DC
3 Wire NPN
NO
8.0mm
1.5mm
3 Pin M8 Connector
Shielded
5000 Hz
41mm
Metal

$97.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $97.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 8.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 3 Pin M8 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 5000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
4000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS508B1DBL2
12 to 24VDC
2 Wire
NC
8.0mm
1.5mm
2m Cable
Shielded
4000 Hz
41mm
Metal

$111.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $111.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NC
  • Proximity Sensor Diameter 8.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 4000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
4000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS512B1DAM12
12 to 24VDC
2 Wire
NO
12.0mm
2.0mm
4 Pin M12 Connector
Shielded
4000 Hz
41mm
Metal

$83.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $83.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 4000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS530B1DAM12
12 to 24VDC
2 Wire
NO
30.0mm
10.0mm
4 Pin M12 Connector
Shielded
2000 Hz
41mm
Metal

$96.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $96.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
4000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS508B1DAL2
12 to 24VDC
2 Wire
NO
8.0mm
1.5mm
2m Cable
Shielded
4000 Hz
41mm
Metal

$102.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $102.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NO
  • Proximity Sensor Diameter 8.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 4000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
4000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS508B1DAM12
12 to 24VDC
2 Wire
NO
8.0mm
1.5mm
4 Pin M12 Connector
Shielded
4000 Hz
41mm
Metal

$95.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $95.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NO
  • Proximity Sensor Diameter 8.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 4000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS612B1NBL2
12 to 24VDC
3 Wire NPN
NC
12.0mm
4.0mm
2m Cable
Shielded
2500 Hz
41mm
Metal

$87.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $87.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS212BLNBL2
12 to 24VDC
3 Wire NPN
NC
12.0mm
4.0mm
2m Cable
Unshielded
1000 Hz
41mm
Metal

$65.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $65.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS612B1NBM12
12 to 24VDC
3 Wire NPN
NC
12.0mm
4.0mm
4 Pin M12 Connector
Shielded
2500 Hz
41mm
Metal

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS4P12NB340D
12 to 24VDC
3 Wire NPN
NC
12.0mm
4.0mm
4 Pin M12 Connector
Shielded
2500 Hz
42mm
Plastic

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 42mm
  • Basic Proximity Sensor Case Material Plastic
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
XS518B1NBL2
12 to 24VDC
3 Wire NPN
NC
18.0mm
5.0mm
2m Cable
Shielded
2000 Hz
41mm
Metal

$89.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $89.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
250 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm
XS218BLNBL2
12 to 24VDC
3 Wire NPN
NC
18.0mm
8.0mm
2m Cable
Unshielded
250 Hz
41mm
Metal

$67.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $67.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 250 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS506B1NBL2
12 to 24VDC
3 Wire NPN
NC
6.0mm
1.5mm
2m Cable
Shielded
2500 Hz
51mm
Metal

$81.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $81.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 6.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 51mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm
XS506B1NBM8
12 to 24VDC
3 Wire NPN
NC
6.0mm
1.5mm
3 Pin M8 Connector
Shielded
2500 Hz
42mm
Metal

$94.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $94.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 6.0mm
  • Max. Detecting Distance 1.5mm
  • Proximity Sensor Electrical Connection 3 Pin M8 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 42mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.5mm
XS608B1NBL2
12 to 24VDC
3 Wire NPN
NC
8.0mm
2.5mm
2m Cable
Shielded
2500 Hz
41mm
Metal

$103.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $103.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NC
  • Proximity Sensor Diameter 8.0mm
  • Max. Detecting Distance 2.5mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS1N12NC410
12 to 24VDC
3 Wire NPN
NO/NC
12.0mm
2.0mm
2m Cable
Shielded
5000 Hz
41mm
Metal

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO/NC
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 5000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS112BLNAL2
12 to 24VDC
3 Wire NPN
NO
12.0mm
2.0mm
2m Cable
Shielded
2000 Hz
41mm
Metal

$56.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $56.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS512B1NAL2
12 to 24VDC
3 Wire NPN
NO
12.0mm
2.0mm
2m Cable
Shielded
5000 Hz
41mm
Metal

$69.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $69.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 5000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS112BLNAM12
12 to 24VDC
3 Wire NPN
NO
12.0mm
2.0mm
4 Pin M12 Connector
Shielded
2000 Hz
41mm
Metal

$63.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $63.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
XS512B1NAM12
12 to 24VDC
3 Wire NPN
NO
12.0mm
2.0mm
4 Pin M12 Connector
Shielded
5000 Hz
41mm
Metal

$82.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $82.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 5000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS1N12NA349
12 to 24VDC
3 Wire NPN
NO
12.0mm
4.0mm
2m Cable
Shielded
2500 Hz
41mm
Metal

$97.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $97.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS212BLNAL2
12 to 24VDC
3 Wire NPN
NO
12.0mm
4.0mm
2m Cable
Unshielded
1000 Hz
41mm
Metal

$56.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $56.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS1N12NA349D
12 to 24VDC
3 Wire NPN
NO
12.0mm
4.0mm
4 Pin M12 Connector
Shielded
2500 Hz
41mm
Metal

$97.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $97.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
XS1N12NA349L1
12 to 24VDC
3 Wire NPN
NO
12.0mm
4.0mm
5m Cable
Shielded
2500 Hz
41mm
Metal

$140.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $140.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 4.0mm
  • Proximity Sensor Electrical Connection 5m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm
XS212SANAL2
12 to 24VDC
3 Wire NPN
NO
12.0mm
7.0mm
2m Cable
Unshielded
2500 Hz
41mm
Metal

$101.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $101.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 7.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm
XS212AANAL2
12 to 24VDC
3 Wire NPN
NO
12.0mm
7.0mm
2m Cable
Unshielded
2500 Hz
41mm
Plastic

$73.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $73.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 7.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Plastic
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm
XS212SANAM12
12 to 24VDC
3 Wire NPN
NO
12.0mm
7.0mm
4 Pin M12 Connector
Unshielded
2500 Hz
41mm
Metal

$104.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $104.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 7.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm
XS212AANAM12
12 to 24VDC
3 Wire NPN
NO
12.0mm
7.0mm
4 Pin M12 Connector
Unshielded
2500 Hz
41mm
Plastic

$75.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $75.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 7.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Plastic
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS1N18NA349
12 to 24VDC
3 Wire NPN
NO
18.0mm
10.0mm
2m Cable
Shielded
1000 Hz
41mm
Metal

$124.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $124.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS1N18NA349D
12 to 24VDC
3 Wire NPN
NO
18.0mm
10.0mm
4 Pin M12 Connector
Shielded
1000 Hz
41mm
Metal

$107.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $107.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS1N18NA349L1
12 to 24VDC
3 Wire NPN
NO
18.0mm
10.0mm
5m Cable
Shielded
1000 Hz
41mm
Metal

$132.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $132.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 5m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS218SANAL10
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
10m Cable
Unshielded
1000 Hz
41mm
Metal

$120.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $120.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 10m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS2L2SANAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
2m Cable
Unshielded
1000 Hz
41mm
Metal

$113.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $113.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS218SANAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
2m Cable
Unshielded
1000 Hz
41mm
Metal

$103.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $103.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS218AANAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
2m Cable
Unshielded
1000 Hz
41mm
Plastic

$77.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $77.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Plastic
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS218SANAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
4 Pin M12 Connector
Unshielded
1000 Hz
41mm
Metal

$104.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $104.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS2L2SANAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
4 Pin M12 Connector
Unshielded
1000 Hz
41mm
Metal

$117.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $117.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
XS218AANAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
12.0mm
4 Pin M12 Connector
Unshielded
1000 Hz
41mm
Plastic

$73.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $73.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Plastic
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
XS118BLNAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
5.0mm
2m Cable
Shielded
2000 Hz
41mm
Metal

$56.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $56.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
XS518B1NAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
5.0mm
2m Cable
Shielded
2000 Hz
41mm
Metal

$88.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $88.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
XS118BLNAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
5.0mm
4 Pin M12 Connector
Shielded
2000 Hz
41mm
Metal

$61.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $61.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
XS518B1NAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
5.0mm
4 Pin M12 Connector
Shielded
2000 Hz
41mm
Metal

$92.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $92.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm
XS4P18NA340
12 to 24VDC
3 Wire NPN
NO
18.0mm
8.0mm
2m Cable
Unshielded
2000 Hz
36mm
Plastic

$101.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $101.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2000 Hz
  • Length 36mm
  • Basic Proximity Sensor Case Material Plastic
250 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm
XS218BLNAL2
12 to 24VDC
3 Wire NPN
NO
18.0mm
8.0mm
2m Cable
Unshielded
250 Hz
41mm
Metal

$56.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $56.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 250 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
250 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm
XS218BLNAM12
12 to 24VDC
3 Wire NPN
NO
18.0mm
8.0mm
4 Pin M12 Connector
Unshielded
250 Hz
41mm
Metal

$56.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $56.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 8.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 250 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 9.0mm
XS618B2NAL01M12
12 to 24VDC
3 Wire NPN
NO
18.0mm
9.0mm
4 Pin M12 Connector
Shielded
1000 Hz
41mm
Metal

$158.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $158.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 9.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS530B1NAL2
12 to 24VDC
3 Wire NPN
NO
30.0mm
10.0mm
2m Cable
Shielded
1000 Hz
41mm
Metal

$96.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $96.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS130BLNAL2
12 to 24VDC
3 Wire NPN
NO
30.0mm
10.0mm
2m Cable
Shielded
200 Hz
41mm
Metal

$69.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $69.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 200 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS530B1NAM12
12 to 24VDC
3 Wire NPN
NO
30.0mm
10.0mm
4 Pin M12 Connector
Shielded
1000 Hz
41mm
Metal

$99.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $99.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 1000 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
XS130BLNAM12
12 to 24VDC
3 Wire NPN
NO
30.0mm
10.0mm
4 Pin M12 Connector
Shielded
200 Hz
41mm
Metal

$60.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $60.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 200 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
60 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm
XS230BLNAL2
12 to 24VDC
3 Wire NPN
NO
30.0mm
15.0mm
2m Cable
Unshielded
60 Hz
41mm
Metal

$67.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $67.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 15.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 60 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
60 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm
XS230BLNAM12
12 to 24VDC
3 Wire NPN
NO
30.0mm
15.0mm
4 Pin M12 Connector
Unshielded
60 Hz
41mm
Metal

$68.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $68.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 15.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 60 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 20.0mm
XS1N30NA349
12 to 24VDC
3 Wire NPN
NO
30.0mm
20.0mm
2m Cable
Shielded
500 Hz
41mm
Metal

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 20.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0mm
XS230SANAL2
12 to 24VDC
3 Wire NPN
NO
30.0mm
22.0mm
2m Cable
Unshielded
500 Hz
41mm
Metal

$108.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $108.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 22.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0mm
XS230AANAL2
12 to 24VDC
3 Wire NPN
NO
30.0mm
22.0mm
2m Cable
Unshielded
500 Hz
41mm
Plastic

$79.00 / each

Enter location to check availability
Catalog Page #  284 

Web Price $79.00 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 22.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Plastic
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0mm
XS230SANAM12
12 to 24VDC
3 Wire NPN
NO
30.0mm
22.0mm
4 Pin M12 Connector
Unshielded
500 Hz
41mm
Metal

$111.50 / each

Enter location to check availability
Catalog Page #  284 

Web Price $111.50 / each

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 22.0mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 500 Hz
  • Length 41mm
  • Basic Proximity Sensor Case Material Metal
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0mm
XS230AANAM12
12 to 24VDC
3 Wire NPN
NO
30.0mm
22.0mm
4 Pin M12 Connector
Unshielded
500 Hz
41mm
Plastic

$77.50 / each

Enter location to check availability