Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TELEMECANIQUE SENSORS

112mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

  • Item # 5JV48
  • Mfr. Model # XUC2AKSAM12
  • Catalog Page # N/A
  • UNSPSC # 39121528
112mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This photoelectric sensor features discrete output and thru-beam detection.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 60.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
  • Height - Rectangular Photoelectric Sensor 112mm
  • Width - Rectangular Photoelectric Sensor 45mm
  • Depth - Rectangular Photoelectric Sensor 44mm
  • Max. Load Current 100mA
  • Response Time 1.0 msec
  • Operating Frequency 500 Hz
  • NEMA Rating 3, 4, 4X, 6, 6P, 12, 13
  • IP Rating 67
  • Body Material Polycarbonate
  • Light Source Infrared LED
  • Features Reverse Polarity, Overload And Short Circuit Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms