Skip Content

C3
TELEMECANIQUE SENSORS

Rectangular Photoelectric Sensor, Sensing Method: Retroreflective

  • Item# 3XJ34
  • Mfr. Model# XULA06011
  • Catalog Page# N/A
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Sensing Method: Retroreflective close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This subcompact, medium-range, self-contained photoelectric sensor is designed for industrial applications. It features a double-insulated enclosure to eliminate the need for grounding.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Retroreflective
  • Operation Mode Dark On
  • Power Requirement 24 to 240VAC/DC
  • Circuit Type Solid State Relay NO
  • Electrical Connection 2m Cable
  • Max. Sensing Distance 10m
  • Length 2.75"
  • Max. Load Current 500mA
  • Response Time 20.0 msec
  • Operating Frequency 20 Hz
  • Width 0.70"
  • Depth 1.77"
  • NEMA Rating IP67
  • IP Rating 65, 651
  • Body Material ABS/Polycarbonate
  • Light Source Infrared LED
  • Features PMMA Lens
  • Operating Temp. Range -25 Degrees to 60 Degrees C
  • Standards CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.