Photoelectric Sensor Reflectors

11 products found with these common attributes:
  • Brand TELEMECANIQUE SENSORS
Narrow your results by
Item
Please Select
Material
Please Select
Shape
Please Select
Depth
Please Select
Luminance Factor
Please Select
Max. Temp.
Please Select
For Use With
Please Select
Color
Please Select
Width
Please Select
Length
Please Select
Diameter
Please Select

Brand

T TELEMECANIQUE SENSORS
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Material
Shape
Depth
Luminance Factor
Max. Temp.
For Use With
Color
Width
Length
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
Amber Corner Cube Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
RF13
Corner Cube Reflector
Acrylic
Rectangular
4000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Amber
1 1/2 in
3.25 in

$5.15 / each

Enter location to check availability
Catalog Page #  282 

Web Price $5.15 / each

Technical Specs

  • Item Corner Cube Reflector
  • Material Acrylic
  • Shape Rectangular
  • Luminance Factor 4000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Amber
  • Width 1 1/2 in
  • Length 3.25 in
Black/Silver Corner Cube Reflector, Acrylic
XUZC24
Corner Cube Reflector
Acrylic
Rectangular
6000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Black/Silver
1 1/10 in
1.3 in

$5.60 / each

Enter location to check availability
Catalog Page #  282 

Web Price $5.60 / each

Technical Specs

  • Item Corner Cube Reflector
  • Material Acrylic
  • Shape Rectangular
  • Luminance Factor 6000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Black/Silver
  • Width 1 1/10 in
  • Length 1.3 in
Black/Silver Corner Cube Reflector, Acrylic
XUZC50
Corner Cube Reflector
Acrylic
Square
6000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Black/Silver
2 in
2 in

$7.95 / each

Enter location to check availability
Catalog Page #  282 

Web Price $7.95 / each

Technical Specs

  • Item Corner Cube Reflector
  • Material Acrylic
  • Shape Square
  • Luminance Factor 6000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Black/Silver
  • Width 2 in
  • Length 2 in
Silver Flat Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
RF10
Flat Reflector
Acrylic
Round
4000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Silver
1 in

$3.81 / each

Enter location to check availability
Catalog Page #  282 

Web Price $3.81 / each

Technical Specs

  • Item Flat Reflector
  • Material Acrylic
  • Shape Round
  • Luminance Factor 4000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Silver
  • Diameter 1 in
Silver Flat Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
RF20
Flat Reflector
Acrylic
Round
4000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Silver
2 in

$4.21 / each

Enter location to check availability
Catalog Page #  282 

Web Price $4.21 / each

Technical Specs

  • Item Flat Reflector
  • Material Acrylic
  • Shape Round
  • Luminance Factor 4000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Silver
  • Diameter 2 in
Silver Flat Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
RF30
Flat Reflector
Acrylic
Round
4000X
150 Degrees F
Polarized Retroreflective Photoelectric Sensors
Silver
3 in

$7.30 / each

Enter location to check availability
Catalog Page #  282 

Web Price $7.30 / each

Technical Specs

  • Item Flat Reflector
  • Material Acrylic
  • Shape Round
  • Luminance Factor 4000X
  • Max. Temp. 150 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Silver
  • Diameter 3 in
Silver Reflective Tape, Paper, For Use With Polarized Retroreflective Photoelectric Sensors
XUZB15
Reflective Tape
Paper
Rectangular
1/64 in
2000X
140 Degrees F
Polarized Retroreflective Photoelectric Sensors
Silver
29/32 in
196 in

$140.00 / each

Enter location to check availability
Catalog Page #  282 

Web Price $140.00 / each

Technical Specs

  • Item Reflective Tape
  • Material Paper
  • Shape Rectangular
  • Depth 1/64 in
  • Luminance Factor 2000X
  • Max. Temp. 140 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Silver
  • Width 29/32 in
  • Length 196 in
Silver Reflective Tape, Paper, For Use With Polarized Retroreflective Photoelectric Sensors
XUZB11
Reflective Tape
Paper
Rectangular
1/64 in
2000X
140 Degrees F
Polarized Retroreflective Photoelectric Sensors
Silver
29/32 in
39 in

$32.00 / each

Enter location to check availability
Catalog Page #  282 

Web Price $32.00 / each

Technical Specs

  • Item Reflective Tape
  • Material Paper
  • Shape Rectangular
  • Depth 1/64 in
  • Luminance Factor 2000X
  • Max. Temp. 140 Degrees F
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Color Silver
  • Width 29/32 in
  • Length 39 in
White Reflective Tape, Paper, For Use With Retroreflective Sensors
RF7590
Reflective Tape
Paper
Rectangular
1/64 in
200X
200 Degrees F
Retroreflective Sensors
White
3 in
12 in

$9.15 / each

Enter location to check availability
Catalog Page #  282 

Web Price $9.15 / each

Technical Specs

  • Item Reflective Tape
  • Material Paper
  • Shape Rectangular
  • Depth 1/64 in
  • Luminance Factor 200X
  • Max. Temp. 200 Degrees F
  • For Use With Retroreflective Sensors
  • Color White
  • Width 3 in
  • Length 12 in
White Reflective Tape, Paper, For Use With Retroreflective Sensors
RF3930
Reflective Tape
Paper
Rectangular
1/64 in
670X
150 Degrees F
Retroreflective Sensors
White
3 in
12 in

$3.82 / each

Enter location to check availability
Catalog Page #  282 

Web Price $3.82 / each

Technical Specs

  • Item Reflective Tape
  • Material Paper
  • Shape Rectangular
  • Depth 1/64 in
  • Luminance Factor 670X
  • Max. Temp. 150 Degrees F
  • For Use With Retroreflective Sensors
  • Color White
  • Width 3 in
  • Length 12 in
White Reflective Tape, Paper, For Use With Retroreflective Sensors
RF7610
Reflective Tape
Paper
Rectangular
1/64 in
900X
175 Degrees F
Retroreflective Sensors
White
2 in
12 in

$9.05 / each

Enter location to check availability
Catalog Page #  282 

Web Price $9.05 / each

Technical Specs

  • Item Reflective Tape
  • Material Paper
  • Shape Rectangular
  • Depth 1/64 in
  • Luminance Factor 900X
  • Max. Temp. 175 Degrees F
  • For Use With Retroreflective Sensors
  • Color White
  • Width 2 in
  • Length 12 in
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More