Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TELEMECANIQUE SENSORS

Wobble Stick, Cat Whisker General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Any Di

  • Item # 5WJD4
  • Mfr. Model # XCKD2106N12
  • Catalog Page # 280
  • UNSPSC # 39121509
Wobble Stick, Cat Whisker General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Any Di close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $86.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.46 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature limit switch features a compact metal enclosure to protect components. Use in packaging, materials handling, conveying, machining, and food and beverage handling.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick, Cat Whisker
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 240V
  • DC Contact Rating - Limit Switch 10A @ 240V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 5.19"
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 1.22"
  • Body Depth - Limit Switch 1.18"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 2, 4, 6, 12, 13
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 67
  • Movement Any Direction
  • Travel Total Travel 90 Degrees
  • Series XCKD
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Arm Width 0.05"
  • Body Material Zinc
  • Arm Material Steel
  • Operating Force 0.90 in.-lb.
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.