Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TELEMECANIQUE SENSORS

Miniature Limit Switch, 240VAC Voltage Rating, 6 Amps, Top Actuator Location

  • Item# 2RVU6
  • Mfr. Model# XCMD2110L2
  • Catalog Page# 280
  • UNSPSC# 39121509
Miniature Limit Switch, 240VAC Voltage Rating, 6 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy duty limit switch features metal arm construction and zinc body construction. Use in packaging, materials handling, conveying, machining, and food and beverage handling.

View More

Technical Specs

  • Item Miniature Limit Switch
  • Actuator Style Plunger
  • Actuator Location Top
  • Amps 6
  • Contact Form 1NC/1NO
  • Voltage Rating 240VAC
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Wiring Entry Plug-In Cable
  • Electrical Connection 2m Cable, 5 Wire
  • IP Rating 68
  • Movement Vertical
  • Travel 0.20"
  • Series XCMD
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Actuator Length 0.39"
  • Body Material Zinc
  • Arm Material Metal
  • Width 1.18"
  • Height 1.97"
  • Depth 0.63"
  • Operating Force 1.90 in.-lb.
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.