Skip Content

NC
TELEMECANIQUE SENSORS

Light Curtain Transmitter Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire

  • Item # 14C805
  • My Part #
  • Mfr. Model # XSZBCT10
  • Catalog Page # N/A
  • UNSPSC # 46171620
Light Curtain Transmitter Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transmitter cordset is designed to work in conjunction with safety light curtains to protect personnel while operating or servicing machinery.

View More

Technical Specs

  • Item Light Curtain Transmitter Cordset
  • End 1 Number of Pins 5
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire
  • End 1 Keyway Single
  • Cable Length 10m
  • Jacket Color Black
  • Number of Conductors 5
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • Max. Voltage 300VAC/DC
  • For Use With XUSLB, XUSLDM Safety Light Curtin Transmitter
  • Max. Amps 1.8
  • Wire Size 22 AWG
  • Jacket Material PVC
  • NEMA Rating 6P
  • IP Rating 68
  • Temp. Range -13 Degrees to 176 Degrees F
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2
  • End 1 Thread M12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.