Skip Content

DV
TELEMECANIQUE SENSORS

Light Curtain Transmitter Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire

  • Item # 14C803
  • My Part #
  • Mfr. Model # XSZBCT05
  • Catalog Page # N/A
  • UNSPSC # 46171620
Light Curtain Transmitter Cordset,5 Pin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This transmitter cordset is designed to work in conjunction with safety light curtains to protect personnel while operating or servicing machinery.

View More

Technical Specs

  • Item Light Curtain Transmitter Cordset
  • End 1 Number of Pins 5
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire
  • End 1 Keyway Single
  • Cable Length 5m
  • Jacket Color Black
  • Number of Conductors 5
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • Max. Voltage 300VAC/DC
  • For Use With XUSLB, XUSLDM Safety Light Curtin Transmitter
  • Max. Amps 1.8
  • Wire Size 22 AWG
  • Jacket Material PVC
  • NEMA Rating 6P
  • IP Rating 68
  • Temp. Range -13 Degrees to 176 Degrees F
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2
  • End 1 Thread M12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.