TP
TELEMECANIQUE SENSORS

Electric Pressure and Vacuum Sensor, -14.5 to 6000 psi Range, 4 to 20mA Analog Output, Programmable

  • Item # 40JA12
  • My Part #
  • Mfr. Model # ZMLPA1P2SW
  • Catalog Page # N/A
  • UNSPSC # 41111927
Electric Pressure and Vacuum Sensor, -14.5 to 6000 psi Range, 4 to 20mA Analog Output, Programmable close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Pressure Switch Transducer Combinations


$313.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.231 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electronic pressure sensor is designed to offer remote mounting at the best useful place on the machine. It also features overload protection, overvoltage protection, reverse polarity, and short-circuit protection. Use to monitor air, fresh water, hydraulic oils, and refrigeration fluids.

View More

Technical Specs

  • Item Electric Pressure and Vacuum Sensor
  • Range -14.5 to 6000 psi
  • Analog Output 4 to 20mA
  • Control Output PNP
  • On/Off Setting Programmable
  • Power Required 24VDC
  • Electrical Connection 4 Pin M12/2Pin F12
  • Display 4 Digit LED
  • Housing Material PBT
  • Operating Temp. Range - 13 Degrees to 158 Degrees F
  • IP Rating 65/67
  • Standards CULus, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None