Skip Content

TP
TELEMECANIQUE SENSORS

Electric Pressure and Vacuum Sensor, -14.5 to 6000 psi Range, Programmable

  • Item # 40HZ78
  • My Part #
  • Mfr. Model # ZMLPA2N0SH
  • Catalog Page # N/A
  • UNSPSC # 41111927
Electric Pressure and Vacuum Sensor, -14.5 to 6000 psi Range, Programmable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $297.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.231 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electronic pressure sensor is designed to offer remote mounting at the best useful place on the machine. It also features overload protection, overvoltage protection, reverse polarity, and short-circuit protection. Use to monitor air, fresh water, hydraulic oils, and refrigeration fluids.

View More

Technical Specs

  • Item Electric Pressure and Vacuum Sensor
  • Range -14.5 to 6000 psi
  • Control Output Dehumidification Capability
  • On/Off Setting Programmable
  • Power Required 24VDC
  • Electrical Connection 4 Pin M12/2 Pin F12
  • Display 4 Digit LED
  • Housing Material PBT
  • Operating Temp. Range - 13 Degrees to 158 Degrees F
  • IP Rating 65/67
  • Standards CULus, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.