Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TELEMECANIQUE SENSORS

2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm

  • Item # 1EWV2
  • Mfr. Model # XS212AAPAL2
  • Catalog Page # 296
  • UNSPSC # 41111926
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $72.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cylindrical proximity sensor is engineered for indoor and outdoor use to provide a degree of protection against access to hazardous parts. It also helps to protect against ingress of dust, and water from rain, snow, and hose-down processes. It provides an additional level of protection against corrosion, and is also designed to be undamaged by the external formation of ice on the enclosure.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Power Requirement 12 to 24VDC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 2500 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 7.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO
  • NEMA Rating 4X
  • IP Rating 68, 69K
  • Case Material Plastic
  • Length 41mm
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Standards UL Listed, CSA Certified, CE Compliance, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.