Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TELEMECANIQUE SENSORS

Cylindrical Proximity Sensor, Metal Basic Material, 3 Wire PNP Circuit Type, NC Output Mode

  • Item# 1EWP3
  • Mfr. Model# XS230BLPBL2
  • Catalog Page# N/A
  • UNSPSC# 41111926
Cylindrical Proximity Sensor, Metal Basic Material, 3 Wire PNP Circuit Type, NC Output Mode close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cylindrical proximity sensor is engineered for indoor and outdoor use to provide a degree of protection against access to hazardous parts. It also helps to protect against ingress of dust, and water from rain, snow, and hose-down processes. It provides an additional level of protection against corrosion, and is also designed to be undamaged by the external formation of ice on the enclosure.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Inductive
  • Diameter 30mm
  • Power Requirement 12 to 24VDC
  • Circuit Type 3 Wire PNP
  • Output Mode NC
  • Shielded / Unshielded Unshielded
  • NEMA Rating 4X
  • IP Rating 67
  • Electrical Connection 2m Cable
  • Case Material Nickel Plated Brass
  • Basic Material Metal
  • Max. Detecting Distance 15.0mm
  • Length 41mm
  • Operating Frequency 60 Hz
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Standards UL Listed, CSA Certified, CE Compliance, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.