Cable Pull Switch Accessories

5 products found with these common attributes:
  • Brand TELEMECANIQUE SENSORS
  • For Use With Mfr. No. XY2-CE/XY2-CH
Narrow your results by
Item
Please Select
Includes
Please Select
Cable Dia.
Please Select
Length
Please Select
Material
Please Select

Brand

T TELEMECANIQUE SENSORS
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Includes
Cable Dia.
Length
Material
Price
Qty
Please use Qty box to add item(s) to cart.
Cable,  For Use With Mfr. No. XY2-CE/XY2-CH,  83 ft. Length,  Plastic Coated Steel
XY2CZ302
Cable
Cable
1/8"
83 ft.
Plastic Coated Steel

$183.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $183.00 / each

Technical Specs

  • Item Cable
  • For Use With Mfr. No. XY2-CE/XY2-CH
  • Includes Cable
  • Cable Dia. 1/8"
  • Length 83 ft.
  • Material Plastic Coated Steel
Cable Grip,  For Use With Mfr. No. XY2-CE/XY2-CH,  Steel,  PK 10
XY2CZ503
Cable Grip
Saddle Clamp and Bolt
0.118" to 0.196"
Steel

$7.30 / pkg. of 10

Enter location to check availability
Catalog Page #  274 

Web Price $7.30 / pkg. of 10

Technical Specs

  • Item Cable Grip
  • For Use With Mfr. No. XY2-CE/XY2-CH
  • Includes Saddle Clamp and Bolt
  • Cable Dia. 0.118" to 0.196"
  • Material Steel
Cable Kit,  For Use With Mfr. No. XY2-CE/XY2-CH,  164 ft. Length,  Plastic Coated Steel
XY2CZ9350
Cable Kit
Galvanized Steel Cable with Red Jacket, Turnbuckle XY2CZ404, (4) Cable Grip Clamps XY2CZ523, (1) Fixed Cable Support XY2CZ601, (1) End Spring XY2CZ702 and (3) Wire End Protective Guards XY2CZ701
1/64"
164 ft.
Plastic Coated Steel

$412.00 / each

Enter location to check availability
Catalog Page #  274 

Web Price $412.00 / each

Technical Specs

  • Item Cable Kit
  • For Use With Mfr. No. XY2-CE/XY2-CH
  • Includes Galvanized Steel Cable with Red Jacket, Turnbuckle XY2CZ404, (4) Cable Grip Clamps XY2CZ523, (1) Fixed Cable Support XY2CZ601, (1) End Spring XY2CZ702 and (3) Wire End Protective Guards XY2CZ701
  • Cable Dia. 1/64"
  • Length 164 ft.
  • Material Plastic Coated Steel
Cable Kit,  For Use With Mfr. No. XY2-CE/XY2-CH,  82 ft. Length,  Plastic Coated Steel
XY2CZ9325
Cable Kit
Galvanized Steel Cable with Red Jacket, Turnbuckle XY2CZ404, (4) Cable Grip Clamps XY2CZ523, (1) Fixed Cable Support XY2CZ601, (1) End Spring XY2CZ702 and (3) Wire End Protective Guards XY2CZ701
1/64"
82 ft.
Plastic Coated Steel

$208.00 / each

Enter location to check availability
Catalog Page #  274 

Web Price $208.00 / each

Technical Specs

  • Item Cable Kit
  • For Use With Mfr. No. XY2-CE/XY2-CH
  • Includes Galvanized Steel Cable with Red Jacket, Turnbuckle XY2CZ404, (4) Cable Grip Clamps XY2CZ523, (1) Fixed Cable Support XY2CZ601, (1) End Spring XY2CZ702 and (3) Wire End Protective Guards XY2CZ701
  • Cable Dia. 1/64"
  • Length 82 ft.
  • Material Plastic Coated Steel
Cable Support,  For Use With Mfr. No. XY2-CE/XY2-CH,  11/32
XY2CZ601
Cable Support
Eyebolt, Female Threads
11/32"
Steel

$8.80 / each

Enter location to check availability
Catalog Page #  274 

Web Price $8.80 / each

Technical Specs

  • Item Cable Support
  • For Use With Mfr. No. XY2-CE/XY2-CH
  • Includes Eyebolt, Female Threads
  • Length 11/32"
  • Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms