Skip Content

ST
TELEMECANIQUE SENSORS

70mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

  • Item # 48L830
  • My Part #
  • Mfr. Model # XUK2ARCNL2T
  • Catalog Page # N/A
  • UNSPSC # 39121528
Photoelectric Sensor,Rectangle,Thru-Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.36 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
  • Power Requirement - Rectangular Photoelectric Sensor 24 to 240VAC/DC
  • Output Circuit Type - Rectangular Photoelectric Sensor Relay, NO/NC
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 45.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
  • Height - Rectangular Photoelectric Sensor 70mm
  • Width - Rectangular Photoelectric Sensor 18mm
  • Depth - Rectangular Photoelectric Sensor 45mm
  • Max. Load Current 35mA
  • Response Time 25.0 msec
  • NEMA Rating 4, 4X, 12, 15
  • IP Rating 65
  • Body Material PBT
  • Light Source Infrared LED
  • Features PMMA Lens
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.