Skip Content

DV
TELEMECANIQUE SENSORS

70mm Light On Rectangular Photoelectric Sensor Transmitter; Sensing Method: Through Beam Transmitter

  • Item # 3KM66
  • My Part #
  • Mfr. Model # XULK0830D
  • Catalog Page # N/A
  • UNSPSC # 39121528
Photoelectric Sensor,Rectangle,Thru-Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This subcompact, medium-range, self-contained photoelectric sensor is designed for industrial applications. It features a double-insulated enclosure to eliminate the need for grounding.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor Transmitter
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor Transmitter
  • Operating Mode - Photoelectric Sensor Light On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 8.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
  • Height - Rectangular Photoelectric Sensor 70mm
  • Width - Rectangular Photoelectric Sensor 35mm
  • Depth - Rectangular Photoelectric Sensor 18mm
  • Max. Load Current 200mA
  • Response Time 15.0 msec
  • NEMA Rating IP67
  • IP Rating 67, 671
  • Body Material ABS
  • Light Source Infrared LED
  • Features Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms