DV
TELEMECANIQUE SENSORS

64mm Multimode Cylindrical Photoelectric Sensor; Max. Sensing Distance: 30.0m

  • Item # 4AE98
  • My Part #
  • Mfr. Model # XUB0ANSNL2
  • Catalog Page # N/A
  • UNSPSC # 39121528
64mm Multimode Cylindrical Photoelectric Sensor; Max. Sensing Distance: 30.0m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This photoelectric sensor features multimode detection and discrete output.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Item Cylindrical Photoelectric Sensor
  • Sensing Method - Cylindrical Photoelectric Sensor Multimode
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable
  • Circuit Type - Cylindrical Photoelectric Sensor NPN, NO/NC
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor 30.0m
  • Length - Cylindrical Photoelectric Sensor 64mm
  • Max. Load Current 100mA
  • Response Time (ms) 2
  • Operating Frequency 250 Hz
  • NEMA Rating Not Rated
  • IP Rating 65, 67
  • Body Material PBT
  • Light Source Infrared LED
  • Features Programmable as a Thru-Beam, Diffuse, Diffuse With Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval, RoHS Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products