Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TELEMECANIQUE SENSORS

46mm Through Beam Transmitter Cylindrical Photoelectric Sensor Transmitter; Max. Sensing Distance: T

  • Item # 1WVN2
  • My Part #
  • Mfr. Model # XUB0AKSNL2T
  • Catalog Page # N/A
  • UNSPSC # 39121528
46mm Through Beam Transmitter Cylindrical Photoelectric Sensor Transmitter; Max. Sensing Distance: T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This multimode sensor features an LED status indicator and a small, compact body design. It is engineered to resist ingress of windblown dust and water from splashing and hosedowns. It also adapts to numerous sensing applications with the touch of a button. Includes LED status indicator.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor Transmitter
  • Item Cylindrical Photoelectric Sensor Transmitter
  • Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter
  • Operating Mode - Photoelectric Sensor Light On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable
  • Circuit Type - Cylindrical Photoelectric Sensor Transmitter
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor Transmitter
  • Length - Cylindrical Photoelectric Sensor 46mm
  • Operating Frequency 250 Hz
  • NEMA Rating Not Rated
  • IP Rating 65, 67
  • Body Material PBT
  • Light Source Infrared LED
  • Features Transmitter, Reverse Polarity Protection, Overload and Short-Circuit Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval, RoHS Approval
  • Footnotes Indoor Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products