Skip Content
TP
TELEMECANIQUE SENSORS

200 Hz Unshielded Rectangular Proximity Sensor; 40mm x 40mm x 117mm

  • Item # 20XG24
  • My Part #
  • Mfr. Model # XS9C4A2A1G13
  • Catalog Page # N/A
  • UNSPSC # 41111926
Rectngular Proximity Sensr,3 Wire Analog close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor is engineered for non-contact sensing of metal objects up to 60mm.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 15 to 36VDC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 200 Hz
  • Proximity Sensor Output Circuit Type 3 Wire Analog
  • Max. Detecting Distance 25.0mm
  • Proximity Sensor Electrical Connection PG13, Screw Terminal
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode 0 to 10V
  • IP Rating 65, 67, 69K
  • Case Material PBT
  • Length 40mm
  • Width 40mm
  • Depth 117mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 10mA
  • Description/Special Features Limit Switch Style Inductive Proximity Sensor
  • Standards UL Listed, CSA Certified, CE Compliance, CCC, RoHS, REACh
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.