Skip Content

TP
TELEMECANIQUE SENSORS

12 to 24VDC 2 Wire Analog Rectangular Proximity Sensor, Inductive, 4 to 20mA

  • Item# 32J318
  • Mfr. Model# XS9C2A2A2M12
  • Catalog Page# 376
  • UNSPSC# 41111926
12 to 24VDC 2 Wire Analog Rectangular Proximity Sensor, Inductive, 4 to 20mA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $221.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor is engineered for non-contact sensing of metal objects up to 60mm. Use in assembly machines, robotics, machine tools, packaging, materials handling, conveying, and food and beverage processing.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Sensing Method Inductive
  • Power Requirement 12 to 24VDC
  • Circuit Type 2 Wire Analog
  • Output Mode 4 to 20mA
  • Shielded / Unshielded Unshielded
  • IP Rating 65, 67, 69K
  • Electrical Connection 4 Pin M12 Male Connector
  • Basic Material Plastic
  • Case Material Plastic
  • Max. Detecting Distance 25.0mm
  • Length 40mm
  • Width 40mm
  • Depth 70mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 20mA
  • Description/Special Features 1 Yellow LED for Output State, Reverse Polarity Protection
  • Standards UL Listed, CSA Certified, CE Compliance, CCC, RoHS, REACh
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.