DV
TELEMECANIQUE SENSORS

1/4" MNPT Pressure Transmitter 0 to 6000 psi, 4 to 20mA DC Output

  • Item # 25UX12
  • My Part #
  • Mfr. Model # XMLP6K0PD23
  • Catalog Page # 291
  • UNSPSC # 41112410
1/4" MNPT Pressure Transmitter 0 to 6000 psi, 4 to 20mA DC Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This compact transmitter features a thin film
technology that reduces noise levels, temperature
coefficients, and helps to achieve a high level of accuracy. Compatible with most types of fluids, and can be mounted in the most confined spaces.

View More

Technical Specs

  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 17-4PH Stainless Steel, 304 Stainless Steel
  • Range Values - Transmitter 0 to 6000
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.50%
  • Electrical Connections - Transmitter 4 Pin M12 Connector
  • Power Required - Transmitters 12 to 24VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 to 20mA DC
  • Operating Temp. - Transmitter -30 Degrees to 100 Degrees C
  • Wiring Entry - Transmitter None
  • NEMA Rating 1
  • Max. Pressure (PSI) 9000
  • Compatible With Refrigeration Fluids, Gas, Hydraulic, Air, Fresh Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None