Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TELEMECANIQUE SENSORS

1/4" MNPT Pressure Transmitter 0 to 2000 psi, 4 to 20mA DC Output

  • Item # 25UX10
  • My Part #
  • Mfr. Model # XMLP2K0PD23
  • Catalog Page # 291
  • UNSPSC # 41112410
1/4" MNPT Pressure Transmitter 0 to 2000 psi, 4 to 20mA DC Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This compact transmitter features a thin film
technology that reduces noise levels, temperature
coefficients, and helps to achieve a high level of accuracy. Compatible with most types of fluids, and can be mounted in the most confined spaces.

View More

Technical Specs

  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 17-4PH Stainless Steel, 304 Stainless Steel
  • Range Values - Transmitter 0 to 2000
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.50%
  • Electrical Connections - Transmitter 4 Pin M12 Connector
  • Power Required - Transmitters 12 to 24VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 to 20mA DC
  • Operating Temp. - Transmitter -30 Degrees to 100 Degrees C
  • Wiring Entry - Transmitter None
  • NEMA Rating 1
  • Max. Pressure (PSI) 4000
  • Compatible With Refrigeration Fluids, Gas, Hydraulic, Air, Fresh Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.