Navigation Menu New

Access My Account, Order History, Lists and more here.

49RR57 EA110S4DU UNSPSC # 43191509

Analog Telephone, Black, Voicemail Yes

  • Item # 49RR57
  • Mfr. Model # EA110S4DU
  • UNSPSC # 43191509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Analog Telephone, Black, Voicemail Yes

  • Item # 49RR57
  • Mfr. Model # EA110S4DU
  • UNSPSC # 43191509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Telephone
  • Type Analog
  • Color Black
  • Number of Handsets 1
  • Number of Lines 1
  • Ringer Yes
  • Speakerphone Yes
  • Mount (Type) Desk or Wall
  • Voicemail Yes
  • Call Waiting No
  • Volume Control Yes
  • Caller ID No
  • Requires Standard Analog Phone Line
  • Network Interface None
  • Includes (2) USB charging ports, (4) Guest Service Keys, Coil Cord, Data Port, Handset, Line Cord, Speakerphone
  • Cord Type Curly Cord
  • Enclosure Type Plastic
  • Features Flash, Hold, Message Waiting Lamp, Redial, Volume Control for Handset
  • Network Protocol PSTN
Back to Top