Navigation Menu New

Access My Account, Order History, Lists and more here.

52RW38 CS4-F80 -310 UNSPSC # 41112213

Tap image to zoom.

Roll over image to zoom.

Thermometer Calibrator, 115VDC, 4-1/2" H

  • Item # 52RW38
  • Mfr. Model # CS4-F80 -310
  • UNSPSC # 41112213
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermometer Calibrator
  • Temp. Range 150 Degrees F, 161 Degrees F, 175 Degrees F, 40 Degrees F
  • Temp. Accuracy +/-0.2 Degrees F
  • Temp. Stability +/-0.2 Degrees F
  • Stem Hole Dia. 0.187 in, 0.25 in, 0.375 in
  • Well Depth 6 in (152mm)
  • Removable Inserts Yes
  • Power Required 115V AC ( +/-10%), 50/60 Hz
  • Height 4 1/2 in
  • Width 8 7/8 in
  • Depth 8 3/4 in
  • Loop Supply Voltage 115V DC
  • Agency Compliance HACCP
  • Calibration Certificate NIST Traceable
  • Accuracy +/-0.2 Degrees F

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top