Skip Content

DV
TEFLON

White PTFE Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item # 35RP39
  • My Part #
  • Mfr. Model # MS-TWL
  • Catalog Page # N/A
  • UNSPSC # 15121902
White PTFE Multipurpose Grease, 35 lb., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This clean, white grease is ideal for demanding applications with its formulated high film strength, extreme pressure and anti-wear properties, and corrosion prevention. Grease is user friendly and has a low odor. For use on garage doors, stop latches, door hinges, speedometer cables, chassis, conveyor bearings, and more.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 35 lb.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color White
  • Grease Container Pail
  • Lubricant Additives PTFE
  • Min. Operating Temp. 97 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Flash Point No
  • Four-Ball Wear 0.40mm
  • Specific Gravity 1.95
  • Timken OK Load 30 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.