Skip Content

WV
TEFLON

Red PTFE Multipurpose Grease, 16 oz., NLGI Grade: 2

  • Item # 35RP33
  • My Part #
  • Mfr. Model # MS-TSS
  • Catalog Page # N/A
  • UNSPSC # 15121902
Grease,Can,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial grade grease is designed for maximum water repellency and boundary lubrication protection. Besides providing lubricity, this grease offers thermal stability, and protection from rust and corrosion in areas with salt water or high moisture. Grease is ideal for factory applications; not recommended for automotive bearing applications.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 16 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color Red
  • Grease Container Can
  • Lubricant Additives PTFE
  • Min. Operating Temp. 97 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Flash Point No
  • Four-Ball Wear 0.40mm
  • Specific Gravity 1.95
  • Timken OK Load 30 lb.
  • Application Lubricate Valves, Seals, O-Rings, Gaskets, Bearings, Sliding
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.