Navigation Menu New

Access My Account, Order History, Lists and more here.

35RP17 MS-TMU UNSPSC # 15121520

General Purpose Lubricant: -30° to 300°F, H2 No Food Contact, PTFE, 4 oz, Squeeze Bottle, Colorless

  • Item # 35RP17
  • Mfr. Model # MS-TMU
  • UNSPSC # 15121520
  • Catalog Page # 2438 2438
Country of Origin USA. Country of Origin is subject to change.

General purpose lubricants reduce friction and wear, and prevent machinery from overheating. These fluids leave a slippery coating on two surfaces to keep moving parts like wheels, hinges, and gears moving smoothly and extend the life of equipment. Lubricants also provide some protection against water damage, contaminants, and corrosives.

Tap image to zoom.

Roll over image to zoom.

General Purpose Lubricant: -30° to 300°F, H2 No Food Contact, PTFE, 4 oz, Squeeze Bottle, Colorless

  • Item # 35RP17
  • Mfr. Model # MS-TMU
  • UNSPSC # 15121520
  • Catalog Page # 2438 2438
Country of Origin USA. Country of Origin is subject to change.

General purpose lubricants reduce friction and wear, and prevent machinery from overheating. These fluids leave a slippery coating on two surfaces to keep moving parts like wheels, hinges, and gears moving smoothly and extend the life of equipment. Lubricants also provide some protection against water damage, contaminants, and corrosives.

Technical Specs

  • Lubricant Application General Purpose Lubricant
  • Lubricant Film Wet
  • Lubricant Brand Teflon
  • Series TMU
  • Net Fill 4 oz
  • Container Size 4 oz
  • Lubricant Container Squeeze Bottle
  • Lubricant Base Synthetic Oil
  • Primary Additive PTFE
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • NSF Rating H2 No Food Contact
  • 50 State VOC Compliant No
  • VOC Content 25 %
  • Lubricant Color Colorless
  • Odorless No
  • Flammability Flammable
  • GHS Flammability Rating Highly Flammable Liquid (Category 2)
  • Flash Point 15 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range -30 Degrees to 300 Degrees F
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Max. Operating Temp. Range 251 Degrees to 300 Degrees F

General purpose lubricants reduce friction and wear, and prevent machinery from overheating. These fluids leave a slippery coating on two surfaces to keep moving parts like wheels, hinges, and gears moving smoothly and extend the life of equipment. Lubricants also provide some protection against water damage, contaminants, and corrosives.

Compliance and Restrictions

Back to Top