Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EVEREST

Motor Oil, SAE 10W-30,5 Gal.

  • Item# 19D164
  • Mfr. Model# G2007P
  • Catalog Page# 1159
  • UNSPSC# 15121501
Motor Oil,SAE 10W-30,5 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $133.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Added friction modifiers improve lubrication throughout the useful life of the oil, while an antioxidant additive prevents thickening and degradation. Exceeds performance requirements for piston deposits, wear, corrosion, foaming, and oxidation stability.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 140.2
  • Pour Point -42 Degrees C
  • Flash Point 204 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 68.47
  • Viscosity @ 100C 10.43
  • Application Gasoline Fueled Automobiles and Light Duty Trucks
  • For Use With Automotive Engines
  • Standards ILSAC GF-5, API- SN, Chrysler MS-6395
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.