Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EVEREST

Diesel Motor Oil, SAE 15W-40,55 Gal.

  • Item# 19D161
  • Mfr. Model# G2006D
  • Catalog Page# 1159
  • UNSPSC# 15121501
Diesel Motor Oil,SAE 15W-40,55 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,017.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 443.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty high-performance oil helps extend the performance life of modern, high-output low-emission engines, in both on- and off-highway applications.

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 15W-40 CJ-4
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 137.6
  • Series Heavy Duty Diesel Engine Oil 15W40
  • Pour Point -45 Degrees C
  • Flash Point 236 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.88
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 113.6
  • Viscosity @ 100C 14.85
  • Application For Diesel Trucks and Cars
  • For Use With Automotive Diesel Engines
  • Standards API CJ-4, CI-4/SL, CH-4/ CG-4/ CF-4/SJ CF-2, CF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.