ST
TECHSPRAY

Alcohol Fragrance IPA Wet Cleaning Wipes, 5-1/4" x 7-3/4" , 100 Wipes per Container, 1 EA

  • Item # 22HU58
  • My Part #
  • Mfr. Model # 1608-100DSP
  • Catalog Page # 232
  • UNSPSC # 47131502
Alcohol Fragrance IPA Wet Cleaning Wipes, 5-1/4" x 7-3/4" , 100 Wipes per Container, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TECHSPRAY® isopropyl alcohol (IPA) wipes are presaturated wipes with 70% pure IPA. Excellent for tape head cleaning, defluxing, stencil cleaning, other light cleaning, and as a flux thinner. Convenient pop-up tub.

• 70% IPA and 30% DI water
• Lint-free wipes

View More

Technical Specs

  • Cleaner Chemical Product Grouping Cleaning Wipes
  • Cleaning Wipe - Item Electronics Cleaning Wipe
  • Primary Chemical Alcohol
  • Wet Contact Time No Efficacy
  • Cleaner Container Size 100 ct.
  • Cleaner Container Type Canister
  • Sheet Size 5-1/4" x 7-3/4"
  • Fragrance Alcohol
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Wipes Application Technical Cleaning Wipes
  • Formula Alcohol
  • Material Nonwoven Polyester
  • Color White
  • Standards RoHS Compliant
  • Item IPA Wet Cleaning Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.