Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TECHNITRILE

12" Powder Free Unlined Nitrile Disposable Gloves, White, Size 2XL, 50PK

  • Item # 31LK29
  • My Part #
  • Mfr. Model # STN205P
  • Catalog Page # N/A
  • Catalog Group # J2543
  • UNSPSC # 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, White, Size  2XL, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Gloves

Product Details

Nitrile gloves are Technicleaned for Class 100 compatibility and sterilized by gamma irradiation to meet AAMI and ASTM standards. Approved for use in both USP 797 and chemotherapy applications. Each case is marked with batch numbers to meet internal QC requirements and ensure full product traceability.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size 2XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Sterile
  • Standards IEST-RP-CC005.2
  • Application Cleanroom, Laboratory, Pharmaceutical, Chemotherapy
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products