DV
TECHNITRILE

12" Powder Free Unlined Nitrile Disposable Gloves, White, Size XS, 100PK

  • Item # 31LJ86
  • My Part #
  • Mfr. Model # TN1000W
  • Catalog Page # N/A
  • Catalog Group # J2546
  • UNSPSC # 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, White, Size  XS, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Class 100, powder-free nitrile gloves for controlled environments. Suitable for use in cleanrooms, biotech and pharmaceutical manufacturing, and USP 797 Compliant clean applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XS
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards IEST-RP-CC005.2
  • Application Cleanroom, Laboratory, Pharmaceutical
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products