Skip Content

DG
TECHNITRILE

12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size M, 100PK

  • Item # 31LJ82
  • My Part #
  • Mfr. Model # TN2002B
  • Catalog Page # N/A
  • Catalog Group # J2549
  • UNSPSC # 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  M, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-particle nitrile gloves for controlled environments. Micro textured fingertips provide an excellent grip on all surfaces. 100% nitrile gloves contain no natural rubber or silicone and meet stringent requirements for particles and extractables. Class 100.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards IEST-RP-CC005.2
  • Application Cleanroom, Laboratory, Pharmaceutical
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products