TP
TECHNIKS

ER Collet, ER20, 8.0mm

  • Item # 35YG80
  • My Part #
  • Mfr. Model # 04220-08
  • Catalog Page # 2310
  • UNSPSC # 27112808
ER Collet, ER20, 8.0mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.089 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

042 series collets are 1500 psi with the use of a PowerCOAT coolant nut and coolant ring. They have a clamping range of 0.039 and an average T.I.R. of 0.0002. Compatible with DR, RD, ESX, AR, and BR series holders.

View More

Technical Specs

  • Item ER Collet
  • Collet Series ER20
  • Range 7.0mm to 8.0mm
  • Size 8.0mm
  • Coolant Through Yes
  • For Use With DR Collet Series, RD Collet Series, ESX Collet Series, AR Collet Series, BR Collet Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.