Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TECHNICHE Phase Change Cooling Insert: Up to 3 hr, Cooling Inserts, 3 hours

Item 
8WP74
Mfr. Model 
6665

Product Details

Catalog Page
1749
Brand
TECHNICHE
Activation Method
Ice Water; Maintains a constant temperature of 65° F (18.3° C) for up to three hours when activated in a refrigerator or ice chest for 20-30 minutes
Compatible with Brand
TECHNICHE
Compatible with Grainger Part Number
45A289; 45A290; 45A291; 8MTL0; 8RFR4; 9NP96; 9V130
Compatible with Manufacturer Model Number
6626; 6626HV; 6626I; 6626N; 6627
Compatible with Series
6626; 6627
Features
Hook and Loop Stabilizers to Secure Packs in Place; Made From High Strength Polyurethane; Maintain a Comfortable 58°F (14°C) for Up to 3 Hours; Safe, Effective, and Comfortable; Use Additional Inserts for Continuous Relief
For Use With
Vests
Insert Weight
5 lb
Maximum Cooling Time
Up to 3 hr
Overall Length
15 in
Overall Width
6 in
Style
Cooling Inserts
Thickness
1 in
Manufacturer Part Number
6665
UNSPSC
46181507
Country of Origin
USA (subject to change)
Product Description

Cooling vest inserts are placed in pockets of compatible vests to keep workers cool. Inserts are placed in a refrigerator or freezer to prepare the insert for use.