Skip Content

C3
TECHNICHE

Cooling Vest, 4 to 8 hr. Cooling Time, Navy Blue, L/XL

  • Item # 45A287
  • My Part #
  • Mfr. Model # 6626-B
  • Catalog Page # 1840
  • UNSPSC # 46181507
Cooling Vest, 4 to 8 hr. Cooling Time, Navy Blue, L/XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TechNiche Fire Resistant Cooling Vest is designed for comfort as it helps keep the wearer's body temperature stable in warm or hot work environments. The vest is made with comfortable, durable ITEX Banwear flame-retardant cotton/nylon blend. The included inserts employ phase change material (PCM) technology to pull heat away from the body, helping to help reduce the risk of heat-related injuries, heat stress, and heat stroke.

View More

Technical Specs

  • Item Cooling Vest
  • Workwear Cooling Technology Cold Pack Inserts
  • Cooling Time 4 to 8 hr.
  • Workwear Material Properties Flame Resistant
  • Workwear Closure Type Hook-and-Loop
  • Workwear Size L/XL
  • Material Banwear Cotton
  • Color Navy Blue
  • Fits Chest Size 36" to 40"
  • Length 25"
  • Includes (4) Cool Packs, Cooler Bag
  • Standards ANSI 107, FTMS 191-5903
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.