Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TECHNICHE Cooling Vest: Evaporative - Soak, L, Green, Nylon, 5 to 10 hr, Zipper, 10 hours, Soak

Item 
9DL05
Mfr. Model 
6529-LIMHIVIZL
Size 
L
Color 
Green

Product Details

Catalog Page
1749
Catalog Group
E7354
Brand
TECHNICHE
Back Stripe Pattern
None
Closure
Zipper
Color
Green
Cooling Method
Evaporative - Soak
Cooling Temperature
15° F Below Air Temperature
Features
Water Repellent Nylon Liner
Garment Type
Vest
High-Visibility
No
Includes Battery
No
Includes Cooling Inserts
No
Length
21-1/2 in
Material
Nylon
Maximum Chest Size
42 in
Maximum Cooling Time
5 to 10 hr
Minimum Chest Size
40 in
Number of Cooling Insert Pockets
0
Number of Cooling Inserts Included
0
Additional Protection
None
Size
L
Standards
ANSI Class 2; CE Certified
Manufacturer Part Number
6529-LIMHIVIZL
UNSPSC
46181507
Country of Origin
China (subject to change)
Product Description

Evaporative-cooled vests use water to cool workers. Cooling effectiveness is based on ambient air temperature as compared to insert-cooled vests which cool to the same temperature regardless of ambient temperature. Evaporative-cooled vests do not cool as effectively as insert-cooled vests in high-humidity where the water in the vest takes longer to evaporate. They also don't cool effectively when worn under full suits that don't allow air to circulate around the body.