Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TECHNICHE Cooling Vest: Cold Pack Inserts, L, Blue, Cotton, 2 to 3 hr, Zipper, 3 hours, 58° F, 58° F

Item 
8UNG2
Mfr. Model 
6626-BLUEM/L
Size 
L
Color 
Blue

Product Details

Catalog Page
1749
Catalog Group
E7357
Brand
TECHNICHE
Back Stripe Pattern
None
Closure
Zipper
Color
Blue
Cooling Method
Cold Pack Inserts
Cooling Temperature
58° F
Features
Hook-and-Loop Girth and Shoulder Adjustments; Thermal Liner
Garment Type
Vest
High-Visibility
No
Includes
(4) Cool Packs; Cooler Bag
Includes Battery
No
Includes Cooling Inserts
Yes
Length
21 in
Material
Cotton
Maximum Chest Size
42 in
Maximum Cooling Time
2 to 3 hr
Minimum Chest Size
34 in
Number of Cooling Inserts Included
4
Additional Protection
None
Size
L
Manufacturer Part Number
6626-BLUEM/L
UNSPSC
46181507
Country of Origin
Varies (subject to change)
Product Description

Insert-cooled vests have pockets that hold inserts that keep workers cool. Inserts are charged in a freezer or cooler before use. They cool the body to the same temperature regardless of ambient temperature so they're often worn in extreme heat as evaporative vests cool the body based on ambient air temperature. They cool better than evaporative vests in high humidity, though evaporative vests stay cooler longer in these conditions. They are generally used when wearing a full protective suit where air cannot circulate around the vest to cool as is required by evaporative cooling vests. Insert-cooled vests are heavier than evaporative vests, though fewer inserts can be used to lighten vests. A liner keeps heat out and traps cool air in.