DG
TECHNICHE

Cooling Neckband, Polyester, Red, White and Blue, Universal,1 EA

  • Item # 9ENC3
  • My Part #
  • Mfr. Model # 6519-USAFLAG
  • Catalog Page # N/A
  • Catalog Group # E7355
  • UNSPSC # 53102513
Cooling Neckband, Polyester, Red, White and Blue, Universal,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, durable, and easy to activate. Provides 5 to 10 hours of cooling relief per soaking. Made using quick-release snap for improved safety. Made with 100% polyester cool mesh for enhanced performance.

View More

Technical Specs

  • Item Cooling Neckband
  • Color Red, White and Blue
  • Pattern Stars and Stripes
  • Size Universal
  • Soaking Time 1 to 2 min.
  • Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms