Skip Content

DG
TECHNICHE

Cooling Hat, Polyester Mesh Outer with HyperKewl Fabric Inner, Black, Universal,1 EA

  • Item # 9XTW4
  • My Part #
  • Mfr. Model # 6536-BLACK
  • Catalog Page # N/A
  • Catalog Group # E7822
  • UNSPSC # 53102516
Cooling Hat,Black,One Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made with 100% polyester cool mesh for enhanced performance. Provide 5 to 10 hours of cooling relief per soaking. Lightweight and durable. Designed with comfortable, polyester mesh, HyperKewl™ inner fabric.

View More

Technical Specs

  • Item Cooling Hat
  • Color Black
  • Pattern Solid
  • Size Universal
  • Soaking Time 5 to 10 hr.
  • Material Polyester Mesh Outer with HyperKewl Fabric Inner
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms