Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TECHNICHE

Quilted Cotton Outer with HyperKewl Fabric Liner, Water Repellent Nylon Inner, Khaki L/XL,1 EA

  • Item # 9NPW6
  • My Part #
  • Mfr. Model # 6591-L/XL
  • Catalog Page # N/A
  • Catalog Group # E7356
  • UNSPSC # 53102503
Quilted Cotton Outer with HyperKewl Fabric Liner, Water Repellent Nylon Inner, Khaki L/XL,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cooling Hat
  • Color Khaki
  • Pattern Solid
  • Size L/XL
  • Material Quilted Cotton Outer with HyperKewl Fabric Liner, Water Repellent Nylon Inner
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms