Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TECHNICHE

Cold Protection Gloves, Unlined Lining, Shirred Cuff, Black, L/XL, PR 1

  • Item# 9YG64
  • Mfr. Model# 5535 BLK L/XL
  • Catalog Page# N/A
  • Catalog Group# E7681
  • UNSPSC# 46181504
Cold Protection Gloves, Unlined Lining, Shirred Cuff, Black, L/XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Unlined
  • Size L/XL
  • Color Black
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms