Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TECHNICHE

Battery Heated Gloves, Fleece Lining, Gauntlet Cuff, Black, L/XL, PR 1

  • Item# 45A277
  • Mfr. Model# 5637
  • Catalog Page# N/A
  • UNSPSC# 46181504
Battery Heated Gloves, Fleece Lining, Gauntlet Cuff, Black, L/XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Battery Heated Gloves
  • Cuff Gauntlet
  • Lining Fleece
  • Size L/XL
  • Color Black
  • Palm Material PVC
  • Palm Construction PVC
  • Back Material PVC
  • Coating Material PVC Vinyl
  • Coating Finish Smooth
  • Finger Material PVC
  • Thumb Material PVC
  • Knuckle Padding Material Nylon/Foam
  • Stitching Material Nylon
  • Cut Clute
  • Closure Type Draw String Gauntlet
  • Finger Style Full Finger w/Reinforced Fingertips
  • Thumb Style Wing
  • Length 4"
  • Temp. Range To -50 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms