Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TECHLITE INSULATION

Melamine Foam Pipe Insulation, 1" Wall Thickness, Hinged with Self Sealing Lap

  • Item# 4TGJ1
  • Mfr. Model# 0879-0350IP100-PF-0920-01
  • Catalog Page# 3525
  • UNSPSC# 30141505
Melamine Foam Pipe Insulation, 1" Wall Thickness, Hinged with Self Sealing Lap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $122.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

879 Series
High-gloss semirigid 20-mil PVC outer jacketing has excellent antibacterial and low-mold properties. Approved for severe washdown requirements of sanitary processes. Ideal for food and beverage, clean room, and biopharm applications. White color.
Melamine Preformed Pipe Insulation and Sheets

• Temp. range: -40° to 350°F Pipe insulation is 4-ft. long
Fiber-free insulation system is produced from ozone-friendly TechLite® melamine foam. Include ship-lap joints and/or relief cuts to accommodate curved surfaces. Preformed sections fit pipes and tubes. Flat sheets can be used for ductwork and large vessels.
Meet ASTM C1410; ASTM E84 Low Smoke and Flame 25/50.

View More

Technical Specs

  • Item Pipe Insulation
  • Material Melamine Foam
  • Insulation Type Hinged with Self Sealing Lap
  • Wall Thickness 1"
  • Length 4 ft.
  • For Iron Pipe Size 3-1/2"
  • Temp. Range -40 Degrees to 350 Degrees F
  • Approx. R Value 4.66
  • Color White
  • Includes Factory Laminated 800 Series Jacket - 0.020" Thick, Smooth, Semi-Rigid PVC Jacket with 2" Self Sealing Lap
  • Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.