Skip Content

TP
TECHLITE INSULATION

1" Thick, Hinged with Self Sealing Lap Melamine Foam Pipe Insulation, 4 ft. Insulation Length

  • Item # 4NPC4
  • My Part #
  • Mfr. Model # 0379-0250CT100-PF-0930-02
  • Catalog Page # 2833
  • UNSPSC # 30141505
Pipe Ins.,Melamine,2-5/8 in. ID,4 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Produced from ozone-friendly melamine foam, this TECHLITE INSULATION pipe insulation is fiber-free and can absorb impacts and return to its original shape. Developed as an alternative to conventional insulation, this material is covered with a high-strength PVC outer jacket that is UV-resistant and approved for outdoor use. This preformed section is suitable for use on pipe or tubing.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material Melamine Foam
  • Type - Pipe Insulation Hinged with Self Sealing Lap
  • Wall Thickness - Insulation 1"
  • Insulation Length 4 ft.
  • Fits Tube Size 2-5/8"
  • Insulation Nominal I.D. 2-5/8"
  • Insulation Temp. Range -40 Degrees to 350 Degrees F
  • Insulation Approx. R Value 5.02
  • Insulation Approx. K Value 0.25
  • Pipe Insulation Item Pipe Insulation
  • Color White
  • Includes Factory Laminated 300 Series Jacket - 0.028" Thick, Flexible Polyester Reinforced PVC Jacket with 2" Self Sealing Lap
  • Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.