Skip Content

ST
TECHFLEX

Nonexpandable Braided Sleeving, I.D.: 0.250", Length: 100 ft., Black

  • Item # 1UYA8
  • My Part #
  • Mfr. Model # F6N0.25BK100
  • Catalog Page # 400
  • UNSPSC # 39121713
Nonexpandable Braided Sleeving,  I.D.: 0.250", Length: 100 ft., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.

View More

Technical Specs

  • Item Braided Sleeving
  • Wire and Cable Sleeving Closure Type Self Wrap
  • Expandable No
  • Length 100 ft.
  • Wire and Cable Sleeving Dia. Range 0.130" to 0.250"
  • Color Black
  • Wire and Cable Sleeving Inside Dia. 0.250"
  • Wire and Cable Sleeving Item Braided Sleeving
  • Material of Construction Polyethylene Terephthalate
  • Temp. Range -49 Degrees to 302 Degrees F
  • Description/Special Features General Purpose
  • Wall Thickness 0.025"
  • Standards UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.