Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TECGEN

Denim Pants, 88% Cotton / 12% Nylon, Fits Waist Size: 33", 32" Inseam, 21.7 cal/cm2 ATPV Rating

  • Item# 39D421
  • Mfr. Model# 07213332
  • Catalog Page# N/A
  • Catalog Group# J2728
  • UNSPSC# 46181508
Denim Pants, 88% Cotton / 12% Nylon, Fits Waist Size: 33", 32" Inseam, 21.7 cal/cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 33"
  • Inseam 32"
  • ATPV Rating 21.7 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Color Denim
  • Material 88% Cotton / 12% Nylon
  • Closure Type Zipper, Buttons
  • Number of Pockets 5
  • Fabric Weight 8.5 oz
  • Standards NFPA 70E, NFPA 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms