Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TECGEN

Orange FR Long Sleeve Shirt, Size: 2XLT, Fits Chest Size: 52", 8.9 cal/cm2 ATPV Rating

  • Item# 39D363
  • Mfr. Model# 01200226
  • Catalog Page# N/A
  • UNSPSC# 46181508
Orange FR Long Sleeve Shirt, Size: 2XLT, Fits Chest Size: 52", 8.9 cal/cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item FR Long Sleeve Shirt
  • Color Orange
  • Size 2XLT
  • Fits Chest Size 52"
  • Sleeve Length 36-3/4"
  • Fabric Weight 5.5 oz
  • Material TECGEN(R) Inherent Flame Resistant Fabric
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 8.9 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms