Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TECGEN

Denim Pants, 88% Cotton / 12% Nylon, Fits Waist Size: 36", 30" Inseam, 21.7 cal./cm2 ATPV Rating

  • Item # 39D429
  • My Part #
  • Mfr. Model # 07213630
  • Catalog Page # N/A
  • Catalog Group # J2728
  • UNSPSC # 46181508
Denim Pants, 88% Cotton / 12% Nylon, Fits Waist Size: 36", 30" Inseam, 21.7 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 36"
  • Inseam 30"
  • ATPV Rating 21.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Denim
  • Material 88% Cotton / 12% Nylon
  • Closure Type Zipper, Buttons
  • Number of Pockets 5
  • Fabric Weight 8.5 oz
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms